Skip Content
NUMBER REFL 2-7/8X1-3/4 YW/BK 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUMBER REFL 2-7/8X1-3/4 YW/BK 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5000-5
  • Mfr. Model # 5000-5
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Colour Yellow On Black
  • Material Engineering Grade Reflective Sheeting
  • Item Number Label
  • Overall Height 2-7/8"
  • Overall Width 1-3/4"
  • Standards FED Specifications L-S-300, ASTM D 2979
  • Character 5
  • Number of Cards 25
  • Character Height 2-1/2"
  • Markers per Card 1
  • Package Type Sheet
  • Background Color Black
  • Retroreflective Grade Engineer
  • Legend Color Yellow
  • Die Cut Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Character Type Numbers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list