Skip Content
NUMBER/LETTER QAVK-4B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUMBER/LETTER QAVK-4B

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY52215
  • Mfr. Model # 52215
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.07 lbs

Technical Specs

  • Item Quik Align Kit
  • Colour Black
  • Material Vinyl
  • Standards RoHS, ASTM D 2979
  • Character A Thru Z, 0 Thru 9, $, & And Punctuation
  • Character Height 4"
  • Overall Height 4-1/4"
  • Package Type Sheet
  • Background Color White
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Retroreflective Grade Not Retroreflective
  • Character Type Letters, Numbers, Punctuation
  • Die Cut Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list