Skip Content
NUMBER/LETTER 9713 COMB 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUMBER/LETTER 9713 COMB 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY97710
  • Mfr. Model # 97710
  • UNSPSC # 44111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black On White
  • Item Carded Letter Kit
  • Material Vinyl
  • Overall Height 1-1/2"
  • Standards RoHS
  • Overall Width 1-3/16"
  • Character A Thru Z
  • Character Height 1"
  • Number of Cards 25
  • Character Width 1-3/16"
  • Markers per Card 10
  • Package Type Sheet
  • Background Color White
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Retroreflective Grade Not Retroreflective
  • Die Cut Yes
  • Character Type Letters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list