NUMBER/LETTER 9712 COMB 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUMBER/LETTER 9712 COMB 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY97707
  • Mfr. Model # 9712-# KIT
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Colour Black On White
  • Material Vinyl
  • Item Carded Number Kit
  • Overall Height 3/4"
  • Standards RoHS
  • Overall Width 21/32"
  • Character 0 Thru 9
  • Number of Cards 25
  • Character Height 5/8"
  • Character Width 1-3/16"
  • Markers per Card 20
  • Legend Color Black
  • Background Color White
  • Package Type Sheet
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Retroreflective Grade Not Retroreflective
  • Die Cut Yes
  • Character Type Numbers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list