Skip Content
NUMBER/LETTER 5890-P 25PCS/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUMBER/LETTER 5890-P 25PCS/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5890P
  • Mfr. Model # 5890P
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Letter Label
  • Colour Yellow On Black
  • Material Engineering Grade Reflective Sheeting
  • Standards FED Specifications L-S-300, ASTM D 2979
  • Overall Height 1-7/8"
  • Overall Width 1-3/8"
  • Character Height 1-1/2"
  • Number of Cards 25
  • Character P
  • Markers per Card 1
  • Legend Color Yellow
  • Background Color Black
  • Package Type Sheet
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Retroreflective Grade Engineer
  • Die Cut Yes
  • Character Type Letters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list