NUMBER/LETTER 5890-D 25PCS/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUMBER/LETTER 5890-D 25PCS/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5890D
  • Mfr. Model # 5890-D
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Letter Label
  • Material Engineering Grade Reflective Sheeting
  • Colour Yellow On Black
  • Overall Height 1-7/8"
  • Standards FED Specifications L-S-300, ASTM D 2979
  • Character D
  • Number of Cards 25
  • Character Height 1-1/2"
  • Overall Width 1-3/8"
  • Markers per Card 1
  • Package Type Sheet
  • Background Color Black
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Legend Color Yellow
  • Die Cut Yes
  • Retroreflective Grade Engineer
  • Character Type Letters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list