Skip Content
NUMBER/LETTER 5890-C 25PCS/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUMBER/LETTER 5890-C 25PCS/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5890C
  • Mfr. Model # 5890C
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Yellow On Black
  • Item Letter Label
  • Material Engineering Grade Reflective Sheeting
  • Overall Height 1-7/8"
  • Overall Width 1-3/8"
  • Character C
  • Standards FED Specifications L-S-300, ASTM D 2979
  • Number of Cards 25
  • Character Height 1-1/2"
  • Markers per Card 1
  • Package Type Sheet
  • Background Color Black
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Die Cut Yes
  • Legend Color Yellow
  • Retroreflective Grade Engineer
  • Character Type Letters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list