Skip Content
NUMBER/LETTER 5890-B 25PCS/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUMBER/LETTER 5890-B 25PCS/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5890B
  • Mfr. Model # 5890B
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Colour Yellow On Black
  • Material Engineering Grade Reflective Sheeting
  • Item Letter Label
  • Overall Height 1-7/8"
  • Standards FED Specifications L-S-300, ASTM D 2979
  • Character B
  • Overall Width 1-3/8"
  • Number of Cards 25
  • Character Height 1-1/2"
  • Markers per Card 1
  • Package Type Sheet
  • Background Color Black
  • Legend Color Yellow
  • Retroreflective Grade Engineer
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Character Type Letters
  • Die Cut Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list