Skip Content
NUMBER/LETTER 5890-3 25PCS/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUMBER/LETTER 5890-3 25PCS/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5890-3
  • Mfr. Model # 5890-3
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Material Engineering Grade Reflective Sheeting
  • Colour Yellow On Black
  • Item Number Label
  • Overall Height 1-7/8"
  • Overall Width 1-3/8"
  • Character 3
  • Standards FED Specifications L-S-300, ASTM D 2979
  • Number of Cards 25
  • Character Height 1-1/2"
  • Markers per Card 1
  • Legend Color Yellow
  • Package Type Sheet
  • Background Color Black
  • Retroreflective Grade Engineer
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Die Cut Yes
  • Character Type Numbers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list