NUMBER/LETTER 5180-ARO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUMBER/LETTER 5180-ARO

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5180ARO
  • Mfr. Model # 5180-ARO
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Material Vinyl
  • Overall Width 4-1/2"
  • Standards RoHS, ASTM D 2979
  • Overall Height 6-3/4"
  • Colour Black
  • Character Arrow
  • Character Height 6"
  • Item Quik Align Kit
  • Markers per Card 1
  • Number of Cards 10
  • Package Type Sheet
  • Background Color White
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Retroreflective Grade Not Retroreflective
  • Die Cut Yes
  • Character Type Symbols

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list