NUMBER/LETTER 5180-1 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUMBER/LETTER 5180-1 10/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5180-1
  • Mfr. Model # 5180-1
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Overall Height 6-3/4"
  • Colour Black
  • Standards ASTM D 2979
  • Material Vinyl
  • Item Gothic Quik-Align(R) Ten Packs
  • Overall Width 4-1/2"
  • Character 1
  • Number of Cards 10
  • Character Height 6"
  • Markers per Card 1
  • Package Type Sheet
  • Legend Color Black
  • Background Color White
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Retroreflective Grade Not Retroreflective
  • Character Type Numbers
  • Die Cut Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list