Skip Content
NUMBER/LETTER 5180-0 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUMBER/LETTER 5180-0 10/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5180-0
  • Mfr. Model # 5180-0
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black
  • Item Gothic Quik-Align(R) Ten Packs
  • Standards ASTM D 2979
  • Material Vinyl
  • Number of Cards 10
  • Character 0
  • Character Height 6"
  • Character Width 3"
  • Markers per Card 1
  • Package Type Sheet
  • Legend Color Black
  • Background Color White
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Retroreflective Grade Not Retroreflective
  • Character Type Numbers
  • Die Cut Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list