Skip Content
NUMBER/LETTER 5140-PUN 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUMBER/LETTER 5140-PUN 5/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5140PUN
  • Mfr. Model # 5140PUN
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Colour Black
  • Material Vinyl
  • Item Quik Align Kit
  • Overall Height 4-3/4"
  • Overall Width 3"
  • Standards RoHS, ASTM D 2979
  • Character Punctuation
  • Character Height 4"
  • Markers per Card 1
  • Legend Color Black
  • Background Color White
  • Number of Cards 10
  • Package Type Sheet
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Retroreflective Grade Not Retroreflective
  • Die Cut Yes
  • Character Type Punctuation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list