Skip Content
NUMBER/LETTER 5140-ARO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUMBER/LETTER 5140-ARO

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5140ARO
  • Mfr. Model # 5140ARO
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Quik Align Kit
  • Colour Black
  • Overall Height 4-3/4"
  • Material Vinyl
  • Overall Width 3"
  • Character Arrow
  • Standards RoHS, ASTM D 2979
  • Character Height 4"
  • Markers per Card 1
  • Number of Cards 10
  • Package Type Sheet
  • Legend Color Black
  • Background Color White
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Character Type Symbols
  • Retroreflective Grade Not Retroreflective
  • Die Cut Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list