Skip Content
NUMBER/LETTER 5140-4 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUMBER/LETTER 5140-4 10/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5140-4
  • Mfr. Model # 5140-4
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Black
  • Item Carded Number
  • Material Vinyl
  • Standards ASTM D 2979
  • Overall Width 3"
  • Markers per Card 1
  • Character 4
  • Overall Height 4-3/4"
  • Number of Cards 10
  • Package Type Sheet
  • Background Color White
  • Character Height 4"
  • Retroreflective Grade Not Retroreflective
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Die Cut Yes
  • Character Type Numbers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list