Discontinued with Replacement
NUMBER/LETTER 5140-3 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUMBER/LETTER 5140-3 10/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5140-3
  • Mfr. Model # 5140-3
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs
Suggested Replacement Product
NUMBERS AND LETTERS KIT 3 10/PK

Your Price: NA

Technical Specs

  • Colour Black
  • Item Number Label
  • Markers per Card 1
  • Standards ASTM D 2979
  • Material Vinyl
  • Character 3
  • Number of Cards 10
  • Legend Color Black
  • Package Type Sheet
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Background Color White
  • Retroreflective Grade Not Retroreflective
  • Die Cut Yes
  • Character Height 4"
  • Character Type Numbers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list