!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
NUMBER/LETTER 5140-1 10/PK

NUMBER/LETTER 5140-1 10/PK

BRADY

NUMBER/LETTER 5140-1 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NUMBER/LETTER 5140-1 10/PK

NUMBER/LETTER 5140-1 10/PK

BRADY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDY5140-1
  • Mfr. Model # 5140-1
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs
Suggested Replacement Product
QA 5140 Series B302 4" Lbl, 1 BK 10PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.39 / PACKAGE of 10

EHC: EHC :

Technical Specs

  • Item Gothic Quik-Align(R) Ten Packs
  • Character Height 4"
  • Material Vinyl
  • Retroreflective Grade Not Retroreflective
  • Number of Cards 10
  • Package Type Sheet
  • Character 1
  • Character Type Numbers
  • Background Colour White
  • Markers per Card 1
  • Standards ASTM D 2979
  • Die Cut Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list