NUMBER/LETTER 5100-PUN 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUMBER/LETTER 5100-PUN 5/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5100PUN
  • Mfr. Model # 5100-PUN
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Material Vinyl
  • Colour Black
  • Item Quik Align Kit
  • Overall Height 3-3/4"
  • Overall Width 2-3/8"
  • Standards RoHS, ASTM D 2979
  • Character Punctuation
  • Character Height 3"
  • Markers per Card 1
  • Legend Color Black
  • Background Color White
  • Number of Cards 10
  • Package Type Sheet
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Retroreflective Grade Not Retroreflective
  • Character Type Punctuation
  • Die Cut Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list