Skip Content
NUMBER/LETTER 5100-ARO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUMBER/LETTER 5100-ARO

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5100ARO
  • Mfr. Model # 5100ARO
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Colour Black
  • Item Quik Align Kit
  • Material Vinyl
  • Overall Height 3-3/4"
  • Overall Width 2-3/8"
  • Standards RoHS, ASTM D 2979
  • Character Height 3"
  • Character Arrow
  • Markers per Card 1
  • Number of Cards 10
  • Package Type Sheet
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Die Cut Yes
  • Character Type Symbols
  • Background Color White
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list