Skip Content
NUMBER/LETTER 5050-Z 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUMBER/LETTER 5050-Z 10/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5050Z
  • Mfr. Model # 5050Z
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Black
  • Material Vinyl
  • Item Letter Label
  • Overall Width 1-1/4"
  • Overall Height 2-3/4"
  • Standards ISO 9001
  • Character Height 2"
  • Character Width 1-1/4"
  • Character Z
  • Markers per Card 1
  • Number of Cards 10
  • Background Color White
  • Package Type Sheet
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Retroreflective Grade Not Retroreflective
  • Die Cut Yes
  • Character Type Letters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list