NUMBER/LETTER 5050-O 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUMBER/LETTER 5050-O 10/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5050O
  • Mfr. Model # 5050-O
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Black
  • Overall Height 2-3/4"
  • Material Vinyl
  • Item Letter Label
  • Overall Width 1-1/4"
  • Standards ISO 9001
  • Character Width 1-1/4"
  • Character O
  • Character Height 2"
  • Markers per Card 1
  • Number of Cards 10
  • Package Type Sheet
  • Background Color White
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Character Type Letters
  • Die Cut Yes
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list