Skip Content
NUMBER/LETTER 5050-C 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUMBER/LETTER 5050-C 10/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5050C
  • Mfr. Model # 5050C
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Letter Label
  • Colour Black
  • Overall Height 2-3/4"
  • Material Vinyl
  • Overall Width 1-1/4"
  • Standards ISO 9001
  • Character Height 2"
  • Character Width 1-1/4"
  • Character C
  • Markers per Card 1
  • Number of Cards 10
  • Package Type Sheet
  • Background Color White
  • Retroreflective Grade Not Retroreflective
  • Character Type Letters
  • Die Cut Yes
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list