Skip Content
NUMBER/LETTER 5050-8 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUMBER/LETTER 5050-8 10/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5050-8
  • Mfr. Model # 5050-8
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material Vinyl
  • Item Gothic Quik-Align(R) Ten Packs
  • Overall Height 2-3/4"
  • Overall Width 1-1/4"
  • Colour Black
  • Standards ASTM D 2979
  • Character 8
  • Number of Cards 10
  • Character Height 2"
  • Markers per Card 1
  • Package Type Sheet
  • Background Color White
  • Character Width 1-1/4"
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Character Type Numbers
  • Retroreflective Grade Not Retroreflective
  • Die Cut Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list