NUMBER/LETTER 5050-5 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUMBER/LETTER 5050-5 10/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5050-5
  • Mfr. Model # 5050-5
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Gothic Quik-Align(R) Ten Packs
  • Colour Black
  • Material Vinyl
  • Overall Width 1-1/4"
  • Overall Height 2-3/4"
  • Standards ASTM D 2979
  • Character 5
  • Character Height 2"
  • Number of Cards 10
  • Markers per Card 1
  • Package Type Sheet
  • Background Color White
  • Legend Color Black
  • Character Width 1-1/4"
  • Retroreflective Grade Not Retroreflective
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Die Cut Yes
  • Character Type Numbers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list