Skip Content
NUMBER/LETTER 5050-3 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUMBER/LETTER 5050-3 10/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5050-3
  • Mfr. Model # 5050-3
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Gothic Quik-Align(R) Ten Packs
  • Overall Width 1-1/4"
  • Colour Black
  • Overall Height 2-3/4"
  • Standards ASTM D 2979
  • Material Vinyl
  • Character 3
  • Character Width 1-1/4"
  • Character Height 2"
  • Number of Cards 10
  • Markers per Card 1
  • Background Color White
  • Legend Color Black
  • Package Type Sheet
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Retroreflective Grade Not Retroreflective
  • Character Type Numbers
  • Die Cut Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list