NUMBER/LETTER 5010-PUN 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUMBER/LETTER 5010-PUN 5/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5010PUN
  • Mfr. Model # 5010-PUN
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Black
  • Material Vinyl
  • Item Quik Align Kit
  • Overall Height 1-3/4"
  • Overall Width 1-1/4"
  • Character Punctuation
  • Standards RoHS, ASTM D 2979
  • Character Height 1"
  • Markers per Card 1
  • Package Type Sheet
  • Number of Cards 10
  • Background Color Black
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Die Cut Yes
  • Retroreflective Grade Not Retroreflective
  • Character Type Punctuation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list