Skip Content
NUMBER/LETTER 5010-ARO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUMBER/LETTER 5010-ARO

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5010ARO
  • Mfr. Model # 5010ARO
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material Vinyl
  • Item Quik Align Kit
  • Colour Black
  • Overall Height 1-3/4"
  • Overall Width 1-1/4"
  • Standards RoHS, ASTM D 2979
  • Character Arrow
  • Character Height 1"
  • Markers per Card 1
  • Number of Cards 10
  • Package Type Sheet
  • Background Color White
  • Legend Color Black
  • Retroreflective Grade Not Retroreflective
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Die Cut Yes
  • Character Type Symbols

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list