Skip Content
NUMBER/LETTER 3460-DSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUMBER/LETTER 3460-DSH

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY3460DSH
  • Mfr. Model # 3460DSH
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Material Repositionable Vinyl
  • Item Symbol Label
  • Colour Black On Yellow
  • Overall Width 1-3/4"
  • Overall Height 5"
  • Standards RoHS
  • Character Height 3-7/8"
  • Character Dash
  • Number of Cards 5
  • Markers per Card 5
  • Package Type Sheet
  • Legend Color Black
  • Background Color Yellow
  • Retroreflective Grade Not Retroreflective
  • Indoor/Outdoor Usage Indoor Only
  • Glow-in-the-Dark No
  • Die Cut Yes
  • Character Type Punctuation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list