Skip Content
NUMBER/LETTER 3450-DSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUMBER/LETTER 3450-DSH

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY3450DSH
  • Mfr. Model # 3450DSH
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Black On Yellow
  • Material Repositionable Vinyl
  • Overall Height 3-1/2"
  • Item Symbol Label
  • Overall Width 1-1/2"
  • Standards RoHS
  • Character Dash
  • Number of Cards 6
  • Character Height 2-15/16"
  • Markers per Card 6
  • Package Type Sheet
  • Background Color Yellow
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor Only
  • Retroreflective Grade Not Retroreflective
  • Character Type Punctuation
  • Glow-in-the-Dark No
  • Die Cut Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list