Skip Content
NUMBER/LETTER 3430-DSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUMBER/LETTER 3430-DSH

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY3430DSH
  • Mfr. Model # 3430DSH
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Black On Yellow
  • Item Symbol Label
  • Material Repositionable Vinyl
  • Overall Height 1-1/2"
  • Overall Width 7/8"
  • Standards RoHS
  • Number of Cards 10
  • Character Dash
  • Character Height 1"
  • Markers per Card 10
  • Package Type Sheet
  • Background Color Yellow
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor Only
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Character Type Punctuation
  • Die Cut Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list