Skip Content
NUMBER/LETTER 3430 A THRU J close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUMBER/LETTER 3430 A THRU J

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY34340
  • Mfr. Model # 34340
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Black On Yellow
  • Item Carded Letter Kit
  • Material Vinyl
  • Overall Height 1-1/2"
  • Overall Width 7/8"
  • Character A Thru J
  • Character Height 1"
  • Number of Cards 10
  • Markers per Card 10
  • Standards ASTM B 117: ASTM D 1000: ASTM D 2979: ASTM G 155: UL Recognized
  • Package Type Sheet
  • Background Color Yellow
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor Only
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Die Cut Yes
  • Character Type Letters

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List