NUMBER/LETTER 3420-T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUMBER/LETTER 3420-T

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY3420T
  • Mfr. Model # 3420-T
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Letter Label
  • Colour Black On Yellow
  • Overall Width 9/16"
  • Overall Height 3/4"
  • Material Vinyl
  • Standards ISO 9001
  • Number of Cards 32
  • Character T
  • Character Height 5/8"
  • Character Width 9/16"
  • Markers per Card 32
  • Package Type Sheet
  • Background Color Yellow
  • Legend Color Black
  • Glow-in-the-Dark No
  • Indoor/Outdoor Usage Indoor Only
  • Retroreflective Grade Not Retroreflective
  • Die Cut Yes
  • Character Type Letters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list