Skip Content
NUMBER/LETTER 3420-Q close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUMBER/LETTER 3420-Q

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY3420Q
  • Mfr. Model # 3420Q
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Black On Yellow
  • Overall Height 3/4"
  • Material Vinyl
  • Item Letter Label
  • Overall Width 9/16"
  • Standards ISO 9001
  • Character Q
  • Number of Cards 32
  • Character Width 9/16"
  • Character Height 5/8"
  • Markers per Card 32
  • Package Type Sheet
  • Indoor/Outdoor Usage Indoor Only
  • Background Color Yellow
  • Retroreflective Grade Not Retroreflective
  • Legend Color Black
  • Glow-in-the-Dark No
  • Die Cut Yes
  • Character Type Letters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list