NUMBER/LETTER 3420 COMBO 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUMBER/LETTER 3420 COMBO 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY34251
  • Mfr. Model # 3420-LTR KIT
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black On Yellow
  • Item Letter Label Kit
  • Material Vinyl
  • Overall Width 9/16"
  • Overall Height 3/4"
  • Standards ISO 9001
  • Character A Thru Z
  • Number of Cards 25
  • Character Height 5/8"
  • Package Type Sheet
  • Legend Color Black
  • Glow-in-the-Dark No
  • Background Color Yellow
  • Indoor/Outdoor Usage Indoor Only
  • Retroreflective Grade Not Retroreflective
  • Character Type Letters
  • Die Cut Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list