NUMBER/LETTER 3420 COMB NUMBR 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUMBER/LETTER 3420 COMB NUMBR 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY34252
  • Mfr. Model # 3420-# KIT
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Material Vinyl
  • Colour Black On Yellow
  • Overall Width 9/16"
  • Overall Height 3/4"
  • Standards ISO 9001
  • Item Numbers Label Kit
  • Character 0 Thru 9
  • Character Height 5/8"
  • Number of Cards 25
  • Package Type Sheet
  • Background Color Yellow
  • Legend Color Black
  • Glow-in-the-Dark No
  • Indoor/Outdoor Usage Indoor Only
  • Die Cut Yes
  • Retroreflective Grade Not Retroreflective
  • Character Type Numbers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list