Skip Content
NUMBER/LETTER 3420-9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUMBER/LETTER 3420-9

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY3420-9
  • Mfr. Model # 3420-9
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item 34 Series Indoor Numbers and Letters
  • Colour Black On Yellow
  • Material Vinyl
  • Overall Height 3/4"
  • Overall Width 9/16"
  • Standards ASTM B 117, D 1000, D 2979, G 155, UL
  • Character Width 9/16"
  • Number of Cards 32
  • Character Height 5/8"
  • Character 9
  • Markers per Card 32
  • Package Type Sheet
  • Background Color Yellow
  • Legend Color Black
  • Retroreflective Grade Not Retroreflective
  • Indoor/Outdoor Usage Indoor Only
  • Glow-in-the-Dark No
  • Character Type Numbers
  • Die Cut Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list