Skip Content
NUMBER/LETTER 3420-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUMBER/LETTER 3420-8

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY3420-8
  • Mfr. Model # 3420-8
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Black On Yellow
  • Overall Height 3/4"
  • Item 34 Series Indoor Numbers and Letters
  • Material Vinyl
  • Overall Width 9/16"
  • Standards ASTM B 117, D 1000, D 2979, G 155, UL
  • Number of Cards 32
  • Character Height 5/8"
  • Character Width 9/16"
  • Character 8
  • Markers per Card 32
  • Package Type Sheet
  • Legend Color Black
  • Glow-in-the-Dark No
  • Background Color Yellow
  • Indoor/Outdoor Usage Indoor Only
  • Retroreflective Grade Not Retroreflective
  • Die Cut Yes
  • Character Type Numbers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list