Skip Content
NUMBER/LETTER 3420-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUMBER/LETTER 3420-2

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY3420-2
  • Mfr. Model # 3420-2
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Black On Yellow
  • Material Vinyl
  • Overall Height 3/4"
  • Item 34 Series Indoor Numbers and Letters
  • Overall Width 9/16"
  • Character Height 5/8"
  • Number of Cards 32
  • Character Width 9/16"
  • Standards ASTM B 117, D 1000, D 2979, G 155, UL
  • Character 2
  • Markers per Card 32
  • Package Type Sheet
  • Background Color Yellow
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor Only
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Die Cut Yes
  • Character Type Numbers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list