Skip Content
NUMBER/LETTER 3410-DSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUMBER/LETTER 3410-DSH

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY3410DSH
  • Mfr. Model # 3410DSH
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Black On Yellow
  • Overall Height 1/2"
  • Material Repositionable Vinyl
  • Overall Width 11/32"
  • Item Symbol Label
  • Character Dash
  • Standards RoHS
  • Number of Cards 78
  • Character Height 3/8"
  • Markers per Card 78
  • Package Type Sheet
  • Background Color Yellow
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor Only
  • Glow-in-the-Dark No
  • Die Cut Yes
  • Retroreflective Grade Not Retroreflective
  • Character Type Punctuation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list