Skip Content
NUMBER/LETTER 1550-9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUMBER/LETTER 1550-9

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY1550-9
  • Mfr. Model # 1550-9
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Material Pressure Sensitive Vinyl
  • Item Pipe Marker
  • Standards RoHS 2005/618/EC MCV, 2002/95/EC
  • Width 1-1/2"
  • Legend 9
  • Height 3-1/2"
  • Background Color Yellow
  • Legend Color Black
  • Legend Alpha Range A - C
  • Marker Attachment Style Snap-On
  • Roll Length 30 ft.
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list