Skip Content
NUMBER/LETTER 1550-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUMBER/LETTER 1550-2

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY1550-2
  • Mfr. Model # 1550-2
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.64 lbs

Technical Specs

  • Item Pipe Marker
  • Width 12"
  • Background Color Blue
  • Height 12"
  • Material Vinyl
  • Standards ANSI A13.1-2007
  • Legend Asbestos Free
  • Legend Color White
  • Roll Length 30 ft.
  • Legend Alpha Range A - C
  • Marker Attachment Style Self-Adhesive
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list