NUMBER/LETTER 1530-ARO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUMBER/LETTER 1530-ARO

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY1530ARO
  • Mfr. Model # 1530-ARO
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Black On Yellow
  • Item Symbol Label
  • Material Vinyl
  • Overall Height 1-1/2"
  • Overall Width 7/8"
  • Character Height 1"
  • Character Arrow
  • Standards RoHS, ASTM D 2979
  • Number of Cards 10
  • Markers per Card 10
  • Package Type Sheet
  • Legend Color Black
  • Background Color Yellow
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Die Cut Yes
  • Retroreflective Grade Not Retroreflective
  • Character Type Symbols

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list