!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NUMATICS SINGLE SOL 110VAC MARK 15

NUMATICS SINGLE SOL 110VAC MARK 15

NUMATICS

NUMATICS SINGLE SOL 110VAC MARK 15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NUMATICS SINGLE SOL 110VAC MARK 15

NUMATICS SINGLE SOL 110VAC MARK 15

NUMATICS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # AVC152SA400K000030
  • Mfr. Model # 152SA400K000030
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Solenoid Air Control Valve
  • Pipe Size 1/4"
  • Body Style Base Mounted
  • Coefficient of Volume 1.5
  • Shifting Technology Spool & Sleeve
  • Ambient Temp. Range -10 Degrees F - 115 Degrees F
  • Overall Height 1-11/16"
  • Overall Width 1-11/16"
  • Voltage 120/60/50
  • NEMA Classification NEMA 4
  • Pilot Port Size 1/4" NPT
  • Electrical Connections AC Plug-In w/Light
  • Power Consumption .58W
  • Override Non-Locking Flush
  • Overall Length 6-5/16"
  • Standards CE, CSA, UL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list