Skip Content
NUFIT LIFT AND TURN TUB CLOSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUFIT LIFT AND TURN TUB CLOSURE

WATCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AVL5
  • Mfr. Model # 6AVL5
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Includes Stopper, Strainer Body
  • Material of Construction Chrome Plated Brass
  • Length (In.) .50
  • Item Nufit(R) Tub Closure
  • Type Nutfit(R) Lift and Turn Tub Closure
  • Package Quantity 1
  • Color/Finish Chrome
  • Connection Silicone Adhesive
  • Drain Material Chrome-Plated Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list