NTA NUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NTA NUT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE61NTA10
  • Mfr. Model # 61NTA10
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Nut
  • Tube Size 5/8"
  • Temp. Range -40 - 200 Degrees F
  • Hex Size 15/16"
  • Compliance SAE J246, SAE J1131, DOTFMVSS 571.106
  • Basic Fitting Shape Nut
  • Specific Fitting Shape Nut
  • Fitting Connection Type Threaded
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list