NT TOGGLE,4 POLE,3 POS,SCREW,LEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NT TOGGLE,4 POLE,3 POS,SCREW,LEVER

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24D456
  • Mfr. Model # 24D456
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item MICRO SWITCH(TM) Toggle Switch
  • Special Features Switches Are Capable Of Withstanding A Temperature Of 160 Degrees F Continuously At Full Rated Load,
  • Contact Form 4PDT
  • Number of Connections 12
  • Switch Function On/On/On
  • Terminals Screw
  • Includes Thermoplastic Case
  • HP 1
  • Recommended Use Aerial and Scissor Lifts, Truck Mounted Tele-Handlers, Cranes and Construction, Agriculture and Material-Handling Equipment, Factory-Floor Control Units, Machine Tool Equipment Manufacturers
  • Operating Temp. Range -85 Degrees F - 160 Degrees F
  • Mounting Hole 0.50" dia.
  • Standards UL Recognized, CSA Certified, CE Approved
  • DC Contact Rating 20 A @ 28 VDC
  • Stem Length 0.470"
  • Actuator Length 0.68"
  • AC Contact Rating 15A @ 277VAC
  • Stem Dia. and Thread Size 15/32-32UNS
  • Actuator Color Silver
  • Actuator Style Standard Lever
  • Stem Color Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list