Skip Content
NT TOGGLE,2 POLE,3 POS,SCREW, LEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NT TOGGLE,2 POLE,3 POS,SCREW, LEVER

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24D411
  • Mfr. Model # 24D411
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item MICRO SWITCH(TM) Toggle Switch
  • Number of Connections 6
  • Contact Form DPDT
  • Switch Function Momentary On/On/On
  • Terminals Screw
  • Special Features Thermoplastic Case
  • HP 1/2
  • Includes Thermoplastic Case
  • Recommended Use Aerial and Scissor Lifts, Truck Mounted Tele-Handlers, Cranes and Construction, Agriculture and Material-Handling Equipment, Factory-Floor Control Units, Machine Tool Equipment Manufacturers
  • Operating Temp. Range -85 Degrees F - 160 Degrees F
  • Actuator Length 0.68"
  • Stem Length 0.470"
  • Standards UL Recognized, CSA Certified, CE Approved
  • AC Contact Rating 10A @ 277VAC
  • Mounting Hole 0.50" dia.
  • DC Contact Rating 18 A @ 28 VDC
  • Stem Dia. and Thread Size 0.470"
  • Actuator Style Standard Lever
  • Actuator Color Silver
  • Stem Color Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list