NT TOGGLE,2 POLE,3 POS,SCREW, LEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NT TOGGLE,2 POLE,3 POS,SCREW, LEVER

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24D410
  • Mfr. Model # 24D410
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Contact Form DPDT
  • Special Features Thermoplastic Case
  • Item MICRO SWITCH(TM) Toggle Switch
  • Switch Function Momentary On/Off/On
  • Number of Connections 6
  • Terminals Screw
  • HP 1/2
  • Includes Thermoplastic Case
  • Recommended Use Aerial and Scissor Lifts, Truck Mounted Tele-Handlers, Cranes and Construction, Agriculture and Material-Handling Equipment, Factory-Floor Control Units, Machine Tool Equipment Manufacturers
  • Standards UL Recognized, CSA Certified, CE Approved
  • Stem Length 0.470"
  • Actuator Length 0.68"
  • Mounting Hole 0.50" dia.
  • Operating Temp. Range -85 Degrees F - 160 Degrees F
  • AC Contact Rating 10A @ 277VAC
  • DC Contact Rating 18 A @ 28 VDC
  • Stem Dia. and Thread Size 0.470"
  • Actuator Style Standard Lever
  • Actuator Color Silver
  • Stem Color Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list