NT TOGGLE,2 POLE,2 POS,QC,FLATBASE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NT TOGGLE,2 POLE,2 POS,QC,FLATBASE,

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24D442
  • Mfr. Model # 24D442
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item MICRO SWITCH(TM) Toggle Switch
  • Number of Connections 4
  • Contact Form DPST
  • Special Features Switches Are Capable Of Withstanding A Temperature Of 160 Degrees F Continuously At Full Rated Load,
  • Switch Function Off/On
  • Terminals Quick Connect
  • HP 1
  • Includes Thermoplastic Case
  • Recommended Use Aerial and Scissor Lifts, Truck Mounted Tele-Handlers, Cranes and Construction, Agriculture and Material-Handling Equipment, Factory-Floor Control Units, Machine Tool Equipment Manufacturers
  • Standards UL Recognized, CSA Certified, CE Approved
  • Operating Temp. Range -85 Degrees F - 160 Degrees F
  • Mounting Hole 0.50" dia.
  • DC Contact Rating 20 A @ 28 VDC
  • Actuator Length 0.68"
  • Stem Length 0.470"
  • AC Contact Rating 15A @ 277VAC
  • Actuator Style Standard Lever
  • Stem Dia. and Thread Size 15/32-32UNS
  • Actuator Color Silver
  • Stem Color Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list