Skip Content
NT SERIES TOGGLE,1 POLE,2 POS,SCREW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NT SERIES TOGGLE,1 POLE,2 POS,SCREW

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24D385
  • Mfr. Model # 24D385
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Number of Connections 3
  • Item MICRO SWITCH(TM) Toggle Switch
  • Special Features One-Pole Transportation Grade Toggle
  • Switch Function On/On
  • Contact Form SPDT
  • Terminals Screw
  • Standards UL/CSA
  • HP 1
  • Includes Thermoplastic Case
  • Recommended Use Aerial and Scissor Lifts, Truck Mounted Tele-Handlers, Cranes and Construction, Agriculture and Material-Handling Equipment, Factory-Floor Control Units, Machine Tool Equipment Manufacturers
  • Operating Temp. Range -85 Degrees F - 160 Degrees F
  • Stem Length 0.470"
  • Mounting Hole 0.50" dia.
  • AC Contact Rating 15A @ 277VAC
  • Stem Dia. and Thread Size 0.470"
  • DC Contact Rating 20 A @ 28 VDC
  • Actuator Length 0.68"
  • Actuator Style Standard Lever
  • Actuator Color Silver
  • Stem Color Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list